Shop All Rubber Boots
Muck Boot Co
Women's Chore Mid Boot
Mfr # WCHM9CK M 100
Zoro # G808579040
original price:
$140.00
20% off
new price: $110.99
/pr
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Boot
- Toe Type Plain
- Width M
- Color Brown
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # WCHM9CK M 100
- Zoro # G808579040
- UPC # 193715467319
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 10 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Mid Boot |
Toe Type | Plain |
Color | Brown |
Gender | Women's |
Insulation Type | Non Insulated |
Waterproof | Yes |
Description
Our iconic Chore boot, built specifically for women, now also available with an adjustable gusset for the perfect fit. The women's Chore combines premium rubber and neoprene for a boot that's comfortable, functional and ready for work. - 100% Waterproof, 100% MUCKPROOF - 5mm Neoprene Bootie for Comfort and Performance - Breathable Mesh Sandwich-fabric Lining Improves Air Circulation - Women's Last - Rugged Outsole Design - bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Quality Control Sign, 10X14", PLSTC, ENG, MQTL727VP (MQTL727VP)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, L (1503JFYL)
- IDEAL Lo/To Kit - Standard (44-971)
- M A MATTING Hog Heaven Mat 5/8", Black 3' x 12' (4210312100)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 090)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 050)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 060)
- MUCK BOOT CO Kids' Hale Boot (KBH901 M 050)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 130)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 010)
- TINGLEY Knee Boots, Gray, 7, Unisex, 15" H, PR (28259)
- Muck Boot Co Foot Protection