Shop All Rubber Boots
Muck Boot Co
Women's Chore Mid Boot
Mfr # WCHM9CK M 080
Zoro # G208579466
product price: $110.99
/pr
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Boot
- Toe Type Plain
- Color Brown
- Width M
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # WCHM9CK M 080
- Zoro # G208579466
- UPC # 193715467296
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 8 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Mid Boot |
Toe Type | Plain |
Color | Brown |
Gender | Women's |
Waterproof | Yes |
Insulation Type | Non Insulated |
Description
Our iconic Chore boot, built specifically for women, now also available with an adjustable gusset for the perfect fit. The women's Chore combines premium rubber and neoprene for a boot that's comfortable, functional and ready for work. - 100% Waterproof, 100% MUCKPROOF - 5mm Neoprene Bootie for Comfort and Performance - Breathable Mesh Sandwich-fabric Lining Improves Air Circulation - Women's Last - Rugged Outsole Design - bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Proceed With Caution Sign, 24" W, 24" H, English, Recycled Aluminum, Red (T1-6235-HI_24x24)
- KLEIN TOOLS Hard Hat, Premium KARBN™ Pattern, Non-Vented Full Brim, Class E, Lamp (60346)
- DYMO RHINO (R) Heat Shrink Tube Label 1/2" x 60"H, Black on Yellow (18056)
- POINT6 Mixed Stripe Light Cushion 1/4 Crew Socks, Gray, Large, PR (11-2565-200-07)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 050)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 100)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 110)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 060)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 090)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 130)
- DUNLOP Size 11 Men's Steel Rubber Boot, Green (E662843)
- Muck Boot Co Foot Protection