Shop All Rubber Boots
Muck Boot Co
Women's Chore Mid Boot
Mfr # WCHM9CK M 060
Zoro # G608579301
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Boot
- Toe Type Plain
- Color Brown
- Width M
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Muck Boot Co
- MFR # WCHM9CK M 060
- Zoro # G608579301
- UPC # 193715467272
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 6 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Mid Boot |
Toe Type | Plain |
Color | Brown |
Gender | Women's |
Insulation Type | Non Insulated |
Waterproof | Yes |
Description
Our iconic Chore boot, built specifically for women, now also available with an adjustable gusset for the perfect fit. The women's Chore combines premium rubber and neoprene for a boot that's comfortable, functional and ready for work. - 100% Waterproof, 100% MUCKPROOF - 5mm Neoprene Bootie for Comfort and Performance - Breathable Mesh Sandwich-fabric Lining Improves Air Circulation - Women's Last - Rugged Outsole Design - bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Pesticide Safety Cabinet, 18 gal., 44" H, Green (FL18EP)
- ROCKY Size 8 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- KINCO General Men's Outdoor General Purpose Work Gloves Gray XL 1 pair (2041-XL)
- 2W INTERNATIONAL High Viz Public Safety Vest, Regular, Blue (PWB503BL RG)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 100)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 050)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 110)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 120)
- MUCK BOOT CO Women's Mossy Oak Country DNA Arctic Sport II Tall Boot (AS2TMDNA M 050)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 080)
- VIKING Viking Marine Kadett Boot Blue (VW24-7)
- Muck Boot Co Rubber Boots