Shop All Rubber Boots
Muck Boot Co
Women's Arctic Sport II Tall Boot
Mfr # AS2T3TW M 060
Zoro # G108578705
original price:
$190.00
40% off
new price: $112.99
/pr
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Tall Boot
- Toe Type Plain
- Color Green
- Width M
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # AS2T3TW M 060
- Zoro # G108578705
- UPC # 664911115897
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 6 |
Height | 17" |
Details
Item | Work Boot |
Footwear Style | Tall Boot |
Toe Type | Plain |
Color | Green |
Gender | Women's |
Waterproof | Yes |
Insulation Type | Neoprene |
Material | Rubber |
Description
The Arctic Sport II Tall by Muck Boot is designed for those who love the outdoors and need footwear for cold, wet conditions. These pull-on boots step up the warmth factor with soft fleece lining and a 5mm neoprene inner boot for ultimate warmth in harsh cold conditions. The stretch-fit top-line binding on these 17-inch boots snugs to your legs to keep cold air out and warm air in. An EVA molded sole supplies comfort; the outsole supplies traction. Buy your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Hood, L, Yellow, Ribbed PVC (7606000)
- ANSELL Knit Gloves, 9/L, Green/Black, 9.25" L, PR (11-842)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710XXL-11-V)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (9GD93)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 050)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 110)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 070)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 090)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 050)
- MUCK BOOT CO Kids' Hale Boot (KBH0CAM M 050)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 090)
- Muck Boot Co Foot Protection