Shop All Rubber Boots
Muck Boot Co
Women's Arctic Sport II Mid Boot
Mfr # AS2M901 M 080
Zoro # G208579299
original price:
$180.00
36% off
new price: $113.99
/pr
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Boot
- Toe Type Plain
- Width M
- Color Brown
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # AS2M901 M 080
- Zoro # G208579299
- UPC # 193715414290
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 8 |
Height | 10" |
Details
Item | Work Boot |
Footwear Style | Mid Boot |
Toe Type | Plain |
Color | Brown |
Gender | Women's |
Material | Rubber |
Waterproof | Yes |
Insulation Type | Neoprene |
Description
The Arctic Sport II Mid by Muck is designed for those who love the outdoors and need footwear for cold, wet conditions. These women's pull-on boots step up the warmth factor with soft fleece lining and a 5mm neoprene inner boot for ultimate warmth in harsh cold conditions. The stretch-fit top-line binding on these 12-inch boots snugs to your legs to keep cold air out and warm air in. An EVA molded sole supplies comfort; the outsole supplies traction. Buy your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 15 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0215YB)
- PANDUIT Thermal Transfer Label, 0.75x1.5, PK2500 (S075X150YAJ)
- PIG PIG Trash Can Liner, Yellow, Polyethylene, PK5 (RFL999)
- HONEYWELL NORTH Honeywell Fibre-Metal® Cap Style Hard Hat, Ratchet Suspension, White, HDPE, E2 Series (E2RW01A000)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 090)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 110)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 070)
- MUCK BOOT CO Men's Mossy Oak Country DNA Mudder 15 in Tall Boot (MUDMDNA M 150)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 060)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW8DOT M 090)
- MUCK BOOT CO Boots Muck Chore Hi 12M (CHH-000A-BL-120)
- Muck Boot Co Foot Protection