Shop All Rubber Boots
Muck Boot Co
Women's Arctic Sport II Mid Boot
Mfr # AS2M6TW M 100
Zoro # G208579084
original price:
$179.99
43% off
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Boot
- Toe Type Plain
- Width M
- Color Red
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Muck Boot Co
- MFR # AS2M6TW M 100
- Zoro # G208579084
- UPC # 664911116078
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 10 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Mid Boot |
Toe Type | Plain |
Color | Red |
Gender | Women's |
Waterproof | Yes |
Insulation Type | Neoprene |
Material | Rubber |
Description
The Arctic Sport II Mid by Muck is designed for those who love the outdoors and need footwear for cold, wet conditions. These women's pull-on boots step up the warmth factor with soft fleece lining and a 5mm neoprene inner boot for ultimate warmth in harsh cold conditions. The stretch-fit top-line binding on these 12-inch boots snugs to your legs to keep cold air out and warm air in. An EVA molded sole supplies comfort; the outsole supplies traction. Buy your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD G40 Latex Coated Gloves (97273), Black & Grey, XL (10), 1 Pair (97273)
- RADIANS Polarized Safety Glasses, Brown POL Uncoated (VG3-P)
- ALLEGRO INDUSTRIES Window Frame Gasket, Poly Rubber (NV20-03)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, 2XL, 11" L, PR (FFTAB-72-012)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 060)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 070)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 110)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 070)
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 070)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T901 M 050)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, White-Blue, Size 12 (PAN3P/1053AZ517-12)
- Muck Boot Co Rubber Boots