Shop All Rubber Boots
Muck Boot Co
Women's Arctic Sport II Mid Boot
Mfr # AS2M6TW M 060
Zoro # G608579127
original price:
$180.00
45% off
new price: $97.39
/pr
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Boot
- Toe Type Plain
- Width M
- Color Red
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # AS2M6TW M 060
- Zoro # G608579127
- UPC # 664911116030
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 6 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Mid Boot |
Toe Type | Plain |
Color | Red |
Gender | Women's |
Material | Rubber |
Waterproof | Yes |
Insulation Type | Neoprene |
Description
The Arctic Sport II Mid by Muck is designed for those who love the outdoors and need footwear for cold, wet conditions. These women's pull-on boots step up the warmth factor with soft fleece lining and a 5mm neoprene inner boot for ultimate warmth in harsh cold conditions. The stretch-fit top-line binding on these 12-inch boots snugs to your legs to keep cold air out and warm air in. An EVA molded sole supplies comfort; the outsole supplies traction. Buy your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, XL, Ambidextrous, Black (1AGH6)
- STEINER Fire Blanket and Pouch, Wool/Nylon Blend (BTPCO)
- LABELMASTER UN Container Placard, 10-3/4" Height, 10-3/4" Width (19UA56)
- DIXON Brass Industrial Fog Nozzle, NST 1-1/2" (BFN150NST)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 050)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 080)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 110)
- MUCK BOOT CO Kids' Element Boot (KEL900 M C70)
- MUCK BOOT CO Men's Mossy Oak Breakup Country Apex Mid Zip Boot (AXMZMOC M 090)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 070)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- Muck Boot Co Foot Protection