Shop All Rubber Boots
Muck Boot Co
Women's Arctic Sport II Mid Boot
Mfr # AS2M004 M 050
Zoro # G808578715
original price:
$180.00
39% off
new price: $108.99
/pr
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Boot
- Toe Type Plain
- Width M
- Color Black
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # AS2M004 M 050
- Zoro # G808578715
- UPC # 664911115958
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 5 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Mid Boot |
Toe Type | Plain |
Color | Black |
Gender | Women's |
Waterproof | Yes |
Insulation Type | Neoprene |
Material | Rubber |
Description
The Arctic Sport II Mid by Muck is designed for those who love the outdoors and need footwear for cold, wet conditions. These women's pull-on boots step up the warmth factor with soft fleece lining and a 5mm neoprene inner boot for ultimate warmth in harsh cold conditions. The stretch-fit top-line binding on these 12-inch boots snugs to your legs to keep cold air out and warm air in. An EVA molded sole supplies comfort; the outsole supplies traction. Buy your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Fall Protection Kit, Size: S/M (53RG05)
- EASTERN METAL SIGNS AND SAFETY Caution Smoke Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (669-C/36-MO-CSA)
- BRADY Pipe Marker, Oxygen, 5735-II (5735-II)
- GLOWEAR BY ERGODYNE High-visibility Orange Bomber Jacket size (8381)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 060)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 070)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 080)
- MUCK BOOT CO Boots, Size 11, 16" Height, Black, Plain, PR (ASP-000A/11)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 090)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 050)
- MUCK BOOT CO SZ1011 BLK Chore Boots (CHH000A-10)
- Muck Boot Co Rubber Boots