Shop All Rubber Boots
Muck Boot Co
Women's Arctic Sport II Ankle Boot
Mfr # AS2A105 M 100
Zoro # G508578848
original price:
$150.00
35% off
new price: $97.49
/pr
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Width M
- Color Grey
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # AS2A105 M 100
- Zoro # G508578848
- UPC # 193715414474
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 10 |
Height | 6" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Grey |
Gender | Women's |
Material | Rubber |
Insulation Type | Other |
Waterproof | Yes |
Description
The Arctic Sport II Ankle by Muck is designed for those who love the outdoors and need footwear for cold, wet conditions. These women's pull-on boots step up the warmth factor with soft fleece lining and a 5mm neoprene inner boot for ultimate warmth in harsh cold conditions. The stretch-fit top-line binding on these 6-inch boots snugs ankles to keep cold air out and warm air in. An EVA molded sole supplies comfort; the outsole supplies traction. Buy your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (H104-L)
- ILC DOVER Filter, HEPA, Magenta, 50 PK, NIOSH TC-21C-0848 (S-4002-25)
- BRADY Wire Markers, Legend 4, Black/White, PK25, HH-4-PK (HH-4-PK)
- HONEYWELL MILLER Full Body Harness, XS, Polyester (T4000/XSAK)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW9PLD M 050)
- MUCK BOOT CO Edgewater II, Moss, 9, PR (EWH-333T-MS-090)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 130)
- MUCK BOOT CO Boots, Size 12, 16" Height, Black, Plain, PR (ASP-000A/12)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 020)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 050)
- TALON TRAX Boots, Blue, 8, Mens, 15" H, Pull On, PR (445L42)
- Muck Boot Co Rubber Boots