Shop All Rubber Boots
Muck Boot Co
Women's Arctic Sport II Ankle Boot
Mfr # AS2A105 M 080
Zoro # G908578868
original price:
$150.00
35% off
new price: $97.49
/pr
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Color Grey
- Width M
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # AS2A105 M 080
- Zoro # G908578868
- UPC # 193715414450
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 8 |
Height | 6" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Grey |
Gender | Women's |
Waterproof | Yes |
Insulation Type | Other |
Material | Rubber |
Description
The Arctic Sport II Ankle by Muck is designed for those who love the outdoors and need footwear for cold, wet conditions. These women's pull-on boots step up the warmth factor with soft fleece lining and a 5mm neoprene inner boot for ultimate warmth in harsh cold conditions. The stretch-fit top-line binding on these 6-inch boots snugs ankles to keep cold air out and warm air in. An EVA molded sole supplies comfort; the outsole supplies traction. Buy your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in. H, Alum, Area In Front (LCU3-0482-RA_14x10)
- CONDOR Full Body Harness, Universal, Polyester (19F381)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-01/11FT)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 120)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 100)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 070)
- MUCK BOOT CO Women's Originals Tall Boot (OTW901 M 050)
- MUCK BOOT CO Boots Muck Chore Hi 13M (CHH-000A-BL-130)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 100)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- Muck Boot Co Foot Protection