Shop All Rubber Boots
Muck Boot Co
Women's Arctic Sport II Ankle Boot
Mfr # AS2A105 M 070
Zoro # G608578816
original price:
$150.00
35% off
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Color Grey
- Width M
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Muck Boot Co
- MFR # AS2A105 M 070
- Zoro # G608578816
- UPC # 193715414443
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 7 |
Height | 6" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Grey |
Gender | Women's |
Insulation Type | Other |
Waterproof | Yes |
Material | Rubber |
Description
The Arctic Sport II Ankle by Muck is designed for those who love the outdoors and need footwear for cold, wet conditions. These women's pull-on boots step up the warmth factor with soft fleece lining and a 5mm neoprene inner boot for ultimate warmth in harsh cold conditions. The stretch-fit top-line binding on these 6-inch boots snugs ankles to keep cold air out and warm air in. An EVA molded sole supplies comfort; the outsole supplies traction. Buy your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (125LEDFR24D)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29101)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, XS, PR (9699XS)
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, 2XL, Black, Breathable Spandex (860)
- MUCK BOOT CO Men's RealTREE Edge Arctic Grip Wide Calf Boot (MHVARTE M 110)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 140)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 080)
- MUCK BOOT CO Unisex Mossy Oak Country DNA Forager Tall Boot (FORMDNA M 050)
- MUCK BOOT CO Edgewater II, Moss, 9, PR (EWH-333T-MS-090)
- MUCK BOOT CO Boots Muck Wtlnd Brn 10M (WET-998K-TN-100)
- HONEYWELL SERVUS Plain-Toe Rubber Boots, Men's, CT Comfort Technology, PVC Knee Boots, 16 in Height, Black, Size 10 (18822/10)
- Muck Boot Co Foot Protection