Shop All Rubber Boots
Muck Boot Co
Women's Arctic Sport II Ankle Boot
Mfr # AS2A001 M 100
Zoro # G908579155
original price:
$139.99
27% off
new price: $100.99
/pr
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Width M
- Color Black
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # AS2A001 M 100
- Zoro # G908579155
- UPC # 193715414399
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 10 |
Height | 6" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Black |
Gender | Women's |
Waterproof | Yes |
Material | Rubber |
Insulation Type | Other |
Description
The Arctic Sport II Ankle by Muck are designed for those who love the outdoors and need footwear for cold, wet conditions. These pull-on boots step up the warmth factor with soft fleece lining and a 5mm neoprene inner boot for ultimate warmth in harsh cold conditions. The stretch-fit top-line binding on these 6-inch boots snugs to your legs to keep cold air out and warm air in. An EVA molded sole supplies comfort; the outsole supplies traction. Buy your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL Life Vest, Red/Black, XL (MV462602-123-XL-216)
- STEINER Leather Sleeves Jacket, Flame Resist, 3XL (1260-3X)
- ESTWING Classic Leather Driver Work Glove with Adjustable Wrist Strap in Russet Brown, X-Large (EWADJLD0811)
- NMC Danger Lock Out Electrical Switches Sign - Bilingual, ESD679PB (ESD679PB)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 060)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 070)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 090)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 060)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 080)
- MUCK BOOT CO Muckmaster Mid, Black, 11, PR (MMM-500A-BLK-110)
- DUNLOP Size 13 Men's Steel Rubber Boot, Blue (8908633)
- Muck Boot Co Foot Protection