Shop All Rubber Boots
Muck Boot Co
Women's Arctic Ice Vibram Arctic Grip All Terrain Tall Boot
Mfr # ASVTA100 M 110
Zoro # G908578882
original price:
$225.00
25% off
new price: $167.99
/pr
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Tall Boot
- Toe Type Plain
- Color Black
- Width M
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # ASVTA100 M 110
- Zoro # G908578882
- UPC # 664911117983
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 11 |
Height | 17" |
Details
Item | Work Boot |
Footwear Style | Tall Boot |
Toe Type | Plain |
Color | Black |
Gender | Women's |
Insulation Type | Neoprene |
Waterproof | Yes |
Description
Winter can be unpredictable, but your footwear shouldn't be. That philosophy lead to the development of the Muck Arctic Ice Tall AGAT pull-on boot with Arctic Grip. These women's winter high-performance sport boots step up the warmth factor with 8mm neoprene inner boot layered with cozy fleece lining for ultimate warmth in extreme conditions. Completely waterproof, these 17-inch boots have a stretch-fit top-line binding keeps the boots snug to your legs to keep cold air out and warm air in. The new Vibram Arctic Grip All Terrain outsole with Vibram XS Trek Evo compound provides advanced traction on all terrains including wet ice, snow, mixed/loose surfaces and hard pack; superior grip no matter the season.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Shower 2-View Sign (TV3)
- 3M DBI-SALA Locking Leg Pin for Tripod (8005046)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHMD0025CS)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-EL)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Tall Boot (ASVTA100 M 050)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Tall Boot (ASVTA100 M 070)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Tall Boot (ASVTA100 M 100)
- MUCK BOOT CO Boots Muck Chore Mid 9M (CHM-000A-BL-090)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 010)
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 070)
- XTRATUF Size 12 Men's Plain Rubber Boot, Brown (22172G/12)
- Muck Boot Co Foot Protection