Shop All Rubber Boots
Muck Boot Co
Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot
Mfr # ASVMA101 M 060
Zoro # G908579001
product price: $184.99
/pr
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Boot
- Toe Type Plain
- Color Black
- Width M
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # ASVMA101 M 060
- Zoro # G908579001
- UPC # 664911118140
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 6 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Mid Boot |
Toe Type | Plain |
Color | Black |
Gender | Women's |
Waterproof | Yes |
Insulation Type | Neoprene |
Description
Winter can be unpredictable, but your footwear shouldn't be. That philosophy lead to the development of the Muck Arctic Ice Mid AGAT pull-on boot with Arctic Grip. These winter high-performance sport boots step up the warmth factor with 5mm neoprene inner boot layered with cozy fleece lining for ultimate warmth in extreme conditions. Completely waterproof, these 12-inch boots in grey have a stretch-fit top-line binding keeps the boots snug to your legs to keep cold air out and warm air in. The new Vibram Arctic Grip All Terrain outsole with Vibram XS Trek Evo compound provides advanced traction on all terrains including wet ice, snow, mixed/loose surfaces and hard pack; superior grip no matter the season.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 3363 (03363)
- PIG PIG Loose Absorbent, Industrial Peat Moss (PLP404)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-250-342)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F73)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 070)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 090)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 080)
- MUCK BOOT CO Boots Muck Chore Mid 8M (CHM-000A-BL-080)
- MUCK BOOT CO Boots Muck Chore Mid 11M (CHM-000A-BL-110)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ106 M 100)
- BOGS FOOTWEAR Size 17 Men's Steel Rubber Boot, Black (69172-001 M 17)
- Muck Boot Co Rubber Boots