Shop All Rubber Boots
Muck Boot Co
Women's Arctic Ice Tall AGAT
Mfr # ASVTA404 M 070
Zoro # G108578699
product price: $165.99
/pr
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Tall Boot
- Toe Type Plain
- Color Black
- Width M
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # ASVTA404 M 070
- Zoro # G108578699
- UPC # 664911118089
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 7 |
Height | 17" |
Details
Item | Work Boot |
Footwear Style | Tall Boot |
Toe Type | Plain |
Color | Black |
Gender | Women's |
Insulation Type | Neoprene |
Material | Rubber |
Waterproof | Yes |
Description
Winter can be unpredictable, but your footwear shouldn't be. That philosophy lead to the development of the Muck Arctic Ice Tall AGAT pull-on boot with Arctic Grip. These winter high-performance sport boots step up the warmth factor with 8mm neoprene inner boot layered with cozy fleece lining for ultimate warmth in extreme conditions. Completely waterproof, these 17-inch boots have a stretch-fit top-line binding keeps the boots snug to your legs to keep cold air out and warm air in. The new Vibram Arctic Grip All Terrain outsole with Vibram XS Trek Evo compound provides advanced traction on all terrains including wet ice, snow, mixed/loose surfaces and hard pack; superior grip no matter the season.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN-AF)
- NO-SPILL Gas Can Nospill 5 Gal (1450)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 4 ft. W x (MN 0046AC)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Unauthorized Personnel Keep Out (WS-Unauthorized Personnel Keep Out)
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 050)
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 090)
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 080)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 080)
- MUCK BOOT CO Kids' Rugged II Boot (RG2002 M 010)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 070)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 050)
- Muck Boot Co Rubber Boots