Shop All Rubber Boots
Muck Boot Co
Unisex Forager Low Slip On
Mfr # FRL000 M 100
Zoro # G608578731
original price:
$110.00
41% off
new price: $64.29
/pr
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Slip On
- Toe Type Plain
- Color Black
- Width M
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # FRL000 M 100
- Zoro # G608578731
- UPC # 664911120846
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 10 |
Height | 3" |
Details
Item | Work Boot |
Footwear Style | Ankle Slip On |
Toe Type | Plain |
Color | Black |
Gender | Unisex |
Material | Rubber |
Insulation Type | Non Insulated |
Waterproof | Yes |
Description
The Forager by Muck is a boot unlike any other, inspired by classic Muck styles but updated to meet the needs of today's active wearer. Completely waterproof, the Forager Low slip-on has an upper is made from a pliable, lightweight, easy to roll and pack rubber that is easy to clean. This boot is for the outdoorsy user who is always prepared and won't be slowed down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS RG 2XL)
- BRADY Blank Sign, 14-1/4" W, 10-1/4" H, No Text, Aluminum, White (13635)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVCWT-153)
- SIMON, EVERS & CO. GMBH-KEELUNG Global Industrial Bell Earplugs, Contour, Corded, NRR 32 dB, 100 Pairs/Box (FEP-01C-100)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 110)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 060)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 120)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 060)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (ASVTA600 M 100)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 120)
- TINGLEY Rubber Boot, Men's, 7, Mid-Calf, Black, PR (87121)
- Muck Boot Co Foot Protection