Shop All Steel Toe Boots
Muck Boot Co
Size 13 Men's Steel Steel Toe Boot
Mfr # ASP-STL-BL-130
Zoro # G1962681
product price: $204.95
/pr
Free Shipping & Returns
$204.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Height 16
- Rubber Boot Style Knee
- Toe Type Steel
- Boot Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # ASP-STL-BL-130
- Zoro # G1962681
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 13 |
Height | 16 |
Boot Height | 16 in |
Footwear Size | 13 |
Details
Gender | Men's |
Item | Steel Toe Boot |
Rubber Boot Style | Knee |
Toe Type | Steel |
For Outdoor Traction | No |
Style Number | ASP-STL |
Upper Material | Neoprene |
Shoe Style | Knee |
Series | ASP-STL |
Description
Steel Toe Boot, Shoe Style Knee, Toe Type Steel, Size 13, Men's, Boot Height 16 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Chainsaw Scabbard Outside Mount Kit (40706)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1500-RA_10X7 (U5-1500-RA_10X7)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XL Sz (KCI2PU-05-XL)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, L (6165O-L)
- MUCK BOOT CO Size 15 Men's Ankle Boot Steel Work Boot (CCSTCSA M 150)
- MUCK BOOT CO Size 12 Men's Steel Steel Toe Boot (ASP-STL-BL-120)
- MUCK BOOT CO Size 8 Men's Ankle Boot Steel Work Boot (CCSTCSA M 080)
- MUCK BOOT CO Size 14 Men's Ankle Boot Steel Work Boot (CCSTCSA M 140)
- MUCK BOOT CO Size 9 Men's Steel Steel Toe Boot (ASP-STL-BL-090)
- MUCK BOOT CO Size 10 Men's Steel Steel Toe Boot (ASP-STL-BL-100)
- JUSTIN ORIGINAL WORKBOOTS Size 9 1/2 Men's Western Boot Steel Boots, Brown (SE4340)
- Muck Boot Co Foot Protection