Shop All Steel Toe Boots
This Product is Discontinued
Muck Boot Co
Size 10 Men's Steel Rubber Boot, Black (Discontinued)
Mfr # CSCT-000
Zoro # G0489513
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gender Men's
- Size 10
- Features 4mm Neoprene Bootie for Comfort and Performance, XpressCool(TM) Lining, Triple Toe and Quadruple Rubber Heel Reinforcement
- Rubber Boot Style Knee
- For Outdoor Traction Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # CSCT-000
- Zoro # G0489513
- UPC # 664911007093
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 |
Height | 16" |
Boot Height | 16 in |
Footwear Width | D |
Boot Height Adjustment | Standard Height |
Footwear Size | 10 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.