Shop All Overboots and Overshoes
Muck Boot Co
Rubber Boot, Black, 16", Sz 5, PR
Mfr # CHS-META
Zoro # G3745292
original price:
$200.47
7% off
new price: $184.95
/pr
Free Shipping & Returns
$184.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5
- Color BLack
- Material CR Flex-Foam, Neoprene
- Gender Unisex
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # CHS-META
- Zoro # G3745292
- UPC # 664911003552
- Country of Origin Viet Nam
- Category Overboots and Overshoes
Dimensions
Size | 5 |
Height | 16" |
Details
Color | BLack |
Material | CR Flex-Foam, Neoprene |
Gender | Unisex |
Toe Type | Steel |
Waterproof | Yes |
Item | Rubber Boot,Black,16",Sz 5 |
Description
Rubber Boot,Black,16 In.,Sz 5, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Gloves, White, L Glove Size, PR (365DLX2L)
- CARHARTT Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- BROTHER Continuos Label Stock (BMSLT201HP)
- BRADY Floor Tape, Pink/Yellow, 3 inx100 ft, Roll (170001)
- MUCK BOOT CO Muck Boot Co. Apex Lace Ups (AXML-101)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 12, PR (CHS-META)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 10, PR (CHS-META)
- MUCK BOOT CO Muck Boot Co. WMNs Muck Orig Lace Up Bts (OLW-000-BLK-050)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 9, PR (CHS-META)
- IMPACTO Anti-Fatigue Molded Insole, Men 14, PR (MEM14)
- CHARLOTTE MADISON Steel Toe Cap - Large, Shoe Men 10-11.5, Women 11-13 (CH13020)
- Muck Boot Co Overboots and Overshoes