Shop All Overboots and Overshoes
Muck Boot Co
Rubber Boot, Black, 16", Sz 12, PR
Mfr # CHS-META
Zoro # G3745347
product price: $184.95
/pr
Free Shipping & Returns
$184.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLack
- Material CR Flex-Foam, Neoprene
- Gender Unisex
- Toe Type Steel
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # CHS-META
- Zoro # G3745347
- UPC # 664911003620
- Country of Origin Viet Nam
- Category Overboots and Overshoes
Dimensions
Size | 12 |
Height | 16" |
Details
Color | BLack |
Material | CR Flex-Foam, Neoprene |
Gender | Unisex |
Toe Type | Steel |
Waterproof | Yes |
Item | Rubber Boot,Black,16",Sz 12 |
Description
Rubber Boot,Black,16 In.,Sz 12, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, L, 100 PK, Green (25-101 L)
- NMC Danger Safety Harness Required Sign (D612RB)
- MSA SAFETY Chin Strap, For Use With MSA Hard Hat Tan, 10 PK (10171106)
- TILLMAN 9Oz Grn Pant-36X34 (67003634)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 9, PR (CHS-META)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 11, PR (CHS-META)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 10, PR (CHS-META)
- MUCK BOOT CO Muck Boot Co. Apex Lace Ups (AXML-101)
- MUCK BOOT CO Muck Boot Co. WMNs Muck Orig Lace Up Bts (OLW-000-BLK-050)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 9, PR (18822)
- SHOES FOR CREWS Overshoes, Unisex, XS, Plain, PR (50)
- Muck Boot Co Overboots and Overshoes