Shop All Rubber Boots
Muck Boot Co
Men's Woody Sport Ankle Boot
Mfr # WDSA900 M 120
Zoro # G008578621
original price:
$134.99
36% off
new price: $85.95
/pr
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Width M
- Color Brown
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # WDSA900 M 120
- Zoro # G008578621
- UPC # 193715414726
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 12 |
Height | 6" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Brown |
Gender | Men's |
Waterproof | Yes |
Insulation Type | Other |
Material | Rubber |
Description
The men's Woody Sport line, by Muck Boots, is an all-terrain outdoor boot with sporty lightweight features that allow you to quickly pursue game. Reaching 6 inches in height, this dark brown pull-on rubber ankle boot is waterproof with stretch gore and affixed pull tab. The outsole provides traction on mud, slush and snow, allowing you to can confidently wear this boot no matter the elements. Coupled with a cool weather lining this boot provides warmth and comfort.Pick up your pair of these comfortable, lightweight pull-on hunting boots today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 15 ft. L x PVC Sponge, 5/8" Thick (442.58X3X15BK)
- 3M DBI-SALA Full Body Harness, Universal, Polyurethane Coated Polyester (1110990)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-704SFR-UV)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWTBX-YXL)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 090)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 130)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 080)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 070)
- MUCK BOOT CO Kids' Hale Boot (KBH004 M 120)
- MUCK BOOT CO Kids' Rugged II Boot (RG2002 M C60)
- MUCK BOOT CO SZ1011 BLK Chore Boots (CHH000A-10)
- Muck Boot Co Foot Protection