Shop All Rubber Boots
Muck Boot Co
Men's Woody Sport Ankle Boot
Mfr # WDSA333 M 140
Zoro # G108578804
original price:
$145.00
35% off
new price: $93.69
/pr
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Width M
- Color Forest Moss
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # WDSA333 M 140
- Zoro # G108578804
- UPC # 193715414832
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 14 |
Height | 6" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Forest Moss |
Gender | Men's |
Material | Rubber |
Waterproof | Yes |
Insulation Type | Other |
Description
The men's Woody Sport line, by Muck Boots, is an all-terrain outdoor boot with sporty lightweight features that allow you to quickly pursue game. Reaching 6 inches in height, this dark brown pull-on rubber ankle boot is waterproof with stretch gore and affixed pull tab. The outsole provides traction on mud, slush and snow, allowing you to can confidently wear this boot no matter the elements. Coupled with a cool weather lining this boot provides warmth and comfort.Pick up your pair of these comfortable, lightweight pull-on hunting boots today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A21A1, Vinyl Exam Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (A21A12)
- AURALEX ACOUSTICS 2 in. SonoFlat Panels1114, 14PK (2" SonoFlat Panels1114)
- MILWAUKEE TOOL Replacement Clear Dual Coat Full Face Shield Lens for BOLT No-Brim Safety Helmet Mount (10 pk) (48-73-1445)
- AIR SYSTEMS INTL Particulate A-Filter Element (BB30-A)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 100)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 080)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 120)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 120)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 100)
- MUCK BOOT CO Muck Chore Cool 16" ST, Black, 14, PR (CSCT-000-BLK-140)
- HONEYWELL SERVUS Mid-Calf Rubber Boots, Steel-Toe, Neoprene, Chevron Outsole, 12 in H, Copper & Tan, 1 Pair, Size 10 (22114/10)
- Muck Boot Co Foot Protection