Shop All Rubber Boots
Muck Boot Co
Men's Woody Sport Ankle Boot
Mfr # WDSA333 M 130
Zoro # G908578769
original price:
$133.99
30% off
new price: $93.69
/pr
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Width M
- Color Forest Moss
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # WDSA333 M 130
- Zoro # G908578769
- UPC # 193715414825
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 13 |
Height | 6" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Forest Moss |
Gender | Men's |
Material | Rubber |
Insulation Type | Other |
Waterproof | Yes |
Description
The men's Woody Sport line, by Muck Boots, is an all-terrain outdoor boot with sporty lightweight features that allow you to quickly pursue game. Reaching 6 inches in height, this dark brown pull-on rubber ankle boot is waterproof with stretch gore and affixed pull tab. The outsole provides traction on mud, slush and snow, allowing you to can confidently wear this boot no matter the elements. Coupled with a cool weather lining this boot provides warmth and comfort.Pick up your pair of these comfortable, lightweight pull-on hunting boots today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 3PK (840556)
- RADIANS 2XL Unisex T-Shirt, 23-41/64 in. (ST11-2PGS-2X)
- MUCK BOOT CO Boots, Size 13, 12" Height, Black, Plain, PR (CHM-000A/13)
- SAFETY ZONE Gloves, Nitrile-Coated, Large, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXLGG)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 100)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 130)
- MUCK BOOT CO Boots, Size 5, 16" Height, Black, Plain, PR (CHH-000A/5)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 150)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 100)
- MUCK BOOT CO Kids' Hale Boot (KBH004 M 120)
- TINGLEY Size 10 Men's Steel Rubber Boot, Brick Red (MB921B)
- Muck Boot Co Rubber Boots