Shop All Rubber Boots
Muck Boot Co
Men's Woody Sport Ankle Boot
Mfr # WDSA001 M 120
Zoro # G108579108
original price:
$145.00
39% off
new price: $88.15
/pr
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Color Black
- Width M
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # WDSA001 M 120
- Zoro # G108579108
- UPC # 193715414634
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 12 |
Height | 6" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Waterproof | Yes |
Material | Rubber |
Insulation Type | Other |
Description
The men's Woody Sport line, by Muck Boots, is an all-terrain outdoor boot with sporty lightweight features that allow you to quickly pursue game. Reaching 6 inches in height, this dark black/dark grey pull-on rubber ankle boot is waterproof with stretch gore and affixed pull tab. The outsole provides traction on mud, slush and snow, allowing you to can confidently wear this boot no matter the elements. Coupled with a cool weather lining this boot provides warmth and comfort.Pick up your pair of these comfortable, lightweight pull-on hunting boots today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Break Away Zip Vest, Green, Large (V1021260U-L)
- GEORGIA BOOT Hammer Internal Metatarsal Steel Toe Work Boot, 10W (G6315)
- HONEYWELL NORTH Uvex Clear Lens Cleaning Solution, 16 oz. Spray Bottle, S471 (S471)
- SIGNMISSION Safety Sign, 1.5 in Height, Vinyl, 8 in Length, Tacos I (D-DC-8-Tacos I)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 080)
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 080)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T901 M 090)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 060)
- MUCK BOOT CO Men's Mossy Oak Breakup Country Apex Mid Zip Boot (AXMZMOC M 140)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ900 M 120)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 7 (8677533)
- Muck Boot Co Rubber Boots