Shop All Rubber Boots
Muck Boot Co
Men's Wetland Pro Certified Snake Strike Boot
Mfr # WETP900 M 140
Zoro # G908579261
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Pro Certified Snake Strike Boot
- Toe Type Plain
- Color Brown
- Width M
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # WETP900 M 140
- Zoro # G908579261
- UPC # 664911098121
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 14 |
Height | 17" |
Details
Item | Work Boot |
Footwear Style | Pro Certified Snake Strike Boot |
Toe Type | Plain |
Color | Brown |
Gender | Men's |
Waterproof | Yes |
Insulation Type | Neoprene |
Description
The Wetland PRO field boot is a best selling line from Muck Boot. This version features snake strike resisting rubber construction to protect against strikes, sticks, rocks, and scratches while the outsole is an excellent performer in most every outdoor terrain. Reaching 17 inches in height and 100-percent waterproof, this pull-on boot with 5mm of neoprene, keeps you warm, dry and protected in the muddiest and coldest of conditions. The stretch-fit top-line binding stays snug around the calf to keep warmth in and cold out. Air mesh lining lets your feet breathe whether you're out on the farm or trudging across frozen fields.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 11, 1 PR (TTP230-WYH-110)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Size 26 to 27 In., PR (G99CRBEPLGSH)
- IRONWEAR Headgear Visor Holder with Ratchet Adjustment Black (3942)
- SOTERIA GLOVE Select Grain Cowhide Leather Driver, Size: L, 12 Pairs/PK (I2032/L)
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 150)
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 090)
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 100)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 070)
- MUCK BOOT CO Muckster II Mid, Black / Gray Plaid, 5, PR (WM2-1PLD-BLK-050)
- MUCK BOOT CO Boots, Size 15, 12" Height, Black, Plain, PR (CHM-000A/15)
- TINGLEY Tingley Airgo Classic Ultra Lightweight Boot (21144.11)
- Muck Boot Co Rubber Boots