Shop All Rubber Boots
Muck Boot Co
Men's RealTree EDGE Fieldblazer Classic Fleece Boot
Mfr # FBFRTE M 060
Zoro # G408578610
original price:
$149.99
39% off
new price: $90.79
/pr
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Tall Boot
- Toe Type Plain
- Color Chocolate And Realtree Edge
- Width M
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # FBFRTE M 060
- Zoro # G408578610
- UPC # 664911099524
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 6 |
Height | 16" |
Details
Item | Work Boot |
Footwear Style | Tall Boot |
Toe Type | Plain |
Color | Chocolate And Realtree Edge |
Gender | Men's |
Material | Rubber |
Insulation Type | Neoprene |
Waterproof | Yes |
Description
The Fieldblazer Classic by Muck Boots is the finest waterproof sport boot in its class. Its waterproof construction keeps feet dry while out in the field, and the classic Fieldblazer construction offers the fit and performance hunters have come to love. The RealTree Edge camouflage pattern provides concealment, while, for additional safety, roll-down Blaze Orange linings provide visibility while traversing the woods. The quadruple heel, triple toe and double instep rubber add protection and durability. The original and best is back.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Heavy Duty Freezer Bib Overalls, 2X-Large, Blue (FB-85 2XL)
- MCR SAFETY Glasses, Law LW2 Silver Mirror Lens, 12PK (LW217)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8 1/2, Black, PR (N1357)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58250)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 100)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 130)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 070)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 130)
- MUCK BOOT CO Women Rubber Boot, Black, Size 7, PR (MCMPW00)
- MUCK BOOT CO BOOTS MUCKMASTER BLK 7M (MMH-500A-BL-070)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 11 (SST16 11)
- Muck Boot Co Rubber Boots