Shop All Rubber Boots
Muck Boot Co
Men's RealTREE Edge Arctic Grip Wide Calf Boot
Mfr # MHVARTE M 090
Zoro # G008579413
product price: $193.99
/pr
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wide Calf Boot
- Toe Type Plain
- Color Camo
- Width M
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # MHVARTE M 090
- Zoro # G008579413
- UPC # 664911117785
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 9 |
Height | 16" |
Details
Item | Work Boot |
Footwear Style | Wide Calf Boot |
Toe Type | Plain |
Color | Camo |
Gender | Men's |
Waterproof | Yes |
Insulation Type | Neoprene |
Description
Winter can be unpredictable, but your footwear shouldn't be. That philosophy lead to the development of the Muck Arctic Ice AGAT Tall pull-on boot with Arctic Grip. These winter high-performance sport boots step up the warmth factor with 8mm neoprene inner boot layered with cozy fleece lining for ultimate warmth in extreme conditions. Completely waterproof, these men's 17-inch boots, with Realtree EDGE camo print, have a spandura upper for durability, extended rubber coverage and a gusset for adjustable calf width. The new Vibram Arctic Grip All Terrain outsole with Vibram XS Trek Evo compound provides advanced traction on all terrains including wet ice, snow, mixed/loose surfaces and hard pack; superior grip no matter the season.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL R-Chem Impct Glove, Shrt Cuff, 35cm, M/L, PR (074-10)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene, Polypropylene, SMMMS, Zipper (4540-M)
- CALLOWAY MILLS Black, 24 W x 36 L (900222436)
- 5.11 Duty Belt, Mens, M, Black (59505)
- MUCK BOOT CO Men's RealTREE Edge Arctic Grip Wide Calf Boot (MHVARTE M 100)
- MUCK BOOT CO Men's RealTREE Edge Arctic Grip Wide Calf Boot (MHVARTE M 110)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 080)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 070)
- MUCK BOOT CO Boots, Size 10, 16" Height, Black, Plain, PR (CHH-000A/10)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA100 M 080)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 030)
- Muck Boot Co Rubber Boots