Shop All Boots and Outdoor
Muck Boot Co
Men's Outscape Slip On
Mfr # OSS900 M 115
Zoro # G708579294
product price: $78.79
/pr
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated No
- Toe Type Plain
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # OSS900 M 115
- Zoro # G708579294
- UPC # 664911111257
- Country of Origin Viet Nam
- Category Boots and Outdoor
Dimensions
Size | 11.5 |
Height | 3" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | No |
Toe Type | Plain |
Gender | Men's |
Color | Brown |
Description
The Outscape Collection, by Muck Boot, was inspired by the popular Muckster II gardening collection, but given a modified silhouette for today's on-the-go consumer. The Muck Outscape Low, in brown, is a slip-on rubber shoe with 100 percent waterproof performance, flexible cement construction and a Dual Density Comfort footbed with antimicrobial protection. Self-cleaning outsole lugs allow for optimal traction, a Guarded Rubber toe and heel provide durability for more extensive wear. This shoe a versatile grab and go option for daily tasks and feels like a sneaker. Pick up a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Knee Pads, Black, Polyurethane, PR (867-00)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, M, 12PK (34-824/M)
- CONDOR Traffic Sign, 14"W, 10" H, 0.032" Thickness, 477W72 (477W72)
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/L)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 100)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 120)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 095)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 100)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 070)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 105)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 6 (PAN1P/9180AP121-06)
- Muck Boot Co Boots and Outdoor