Shop All Boots and Outdoor
Muck Boot Co
Men's Outscape Slip On
Mfr # OSS900 M 105
Zoro # G108579269
product price: $78.79
/pr
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated No
- Toe Type Plain
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # OSS900 M 105
- Zoro # G108579269
- UPC # 664911111233
- Country of Origin Viet Nam
- Category Boots and Outdoor
Dimensions
Size | 10.5 |
Height | 3" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | No |
Toe Type | Plain |
Gender | Men's |
Color | Brown |
Description
The Outscape Collection, by Muck Boot, was inspired by the popular Muckster II gardening collection, but given a modified silhouette for today's on-the-go consumer. The Muck Outscape Low, in brown, is a slip-on rubber shoe with 100 percent waterproof performance, flexible cement construction and a Dual Density Comfort footbed with antimicrobial protection. Self-cleaning outsole lugs allow for optimal traction, a Guarded Rubber toe and heel provide durability for more extensive wear. This shoe a versatile grab and go option for daily tasks and feels like a sneaker. Pick up a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH G3, Nitrile Exam Gloves, 7 mil Palm, Nitrile, M, 100 PK, White (62812)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-M)
- TALON TRAX Knee Boots, Size 6, 15" H, Black, Plain, PR (21DK95)
- ADVANTUS People Pointer Cubicle Sign, 2.5" Height, 9" Width (75334)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 120)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 110)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 100)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 080)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 140)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 105)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 9.5 (EVO2-9 1/2)
- Muck Boot Co Foot Protection