Shop All Boots and Outdoor
Muck Boot Co
Men's Outscape Slip On
Mfr # OSS900 M 100
Zoro # G608579363
product price: $78.79
/pr
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated No
- Toe Type Plain
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # OSS900 M 100
- Zoro # G608579363
- UPC # 664911111226
- Country of Origin Viet Nam
- Category Boots and Outdoor
Dimensions
Size | 10 |
Height | 3" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | No |
Toe Type | Plain |
Color | Brown |
Gender | Men's |
Description
The Outscape Collection, by Muck Boot, was inspired by the popular Muckster II gardening collection, but given a modified silhouette for today's on-the-go consumer. The Muck Outscape Low, in brown, is a slip-on rubber shoe with 100 percent waterproof performance, flexible cement construction and a Dual Density Comfort footbed with antimicrobial protection. Self-cleaning outsole lugs allow for optimal traction, a Guarded Rubber toe and heel provide durability for more extensive wear. This shoe a versatile grab and go option for daily tasks and feels like a sneaker. Pick up a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Number Label, 2, 3In H, PK5 (DWR-3-2-5)
- 3M Gas Mask Canister, AG, AM, CN, CS, MA, OV, P100, Magenta, Olive, 4 PK, NIOSH (FR-64)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1902BC)
- WEARWELL 13 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 120)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 105)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 095)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 140)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 120)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 080)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMS900 M 110)
- Muck Boot Co Foot Protection