Shop All Boots and Outdoor
Muck Boot Co
Men's Outscape Slip On
Mfr # OSS300 M 120
Zoro # G208578568
product price: $82.69
/pr
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated No
- Toe Type Plain
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # OSS300 M 120
- Zoro # G208578568
- UPC # 664911111394
- Country of Origin Viet Nam
- Category Boots and Outdoor
Dimensions
Size | 12 |
Height | 3" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | No |
Toe Type | Plain |
Gender | Men's |
Color | Green |
Description
The Outscape Collection, by Muck Boot, was inspired by the popular Muckster II gardening collection, but given a modified silhouette for today's on-the-go consumer. The Muck Outscape Low, in moss, is a slip-on rubber shoe with 100 percent waterproof performance, flexible cement construction and a Dual Density Comfort footbed with antimicrobial protection. Self-cleaning outsole lugs allow for optimal traction, a Guarded Rubber toe and heel provide durability for more extensive wear. This shoe a versatile grab and go option for daily tasks and feels like a sneaker. Pick up a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, 3IR, 8x16-1/2in (4178IRUV3)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (310-4X60)
- ABUS Lockout Padlock, KA, Black, 2-17/32"H, PK3 (72/30 KA X 3)
- JUSTRITE 5 gal Red Steel, Brass Type I Safety Can Flammables (7150150)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 095)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 105)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 080)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 100)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 115)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 130)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-14)
- Muck Boot Co Foot Protection