Shop All Boots and Outdoor
Muck Boot Co
Men's Outscape Slip On
Mfr # OSS300 M 095
Zoro # G608578564
product price: $82.69
/pr
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated No
- Toe Type Plain
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # OSS300 M 095
- Zoro # G608578564
- UPC # 664911111349
- Country of Origin Viet Nam
- Category Boots and Outdoor
Dimensions
Size | 9.5 |
Height | 3" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | No |
Toe Type | Plain |
Gender | Men's |
Color | Green |
Description
The Outscape Collection, by Muck Boot, was inspired by the popular Muckster II gardening collection, but given a modified silhouette for today's on-the-go consumer. The Muck Outscape Low, in moss, is a slip-on rubber shoe with 100 percent waterproof performance, flexible cement construction and a Dual Density Comfort footbed with antimicrobial protection. Self-cleaning outsole lugs allow for optimal traction, a Guarded Rubber toe and heel provide durability for more extensive wear. This shoe a versatile grab and go option for daily tasks and feels like a sneaker. Pick up a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Wash Your Hands With, 14in X 10in Peel And Stick Wall Graphic, 10" W, 14" L, Landscape (OS-NS-RD-1014-L-18950)
- 3M Protective Eyewear, Clear Anti-Fog (70071695129)
- STRANCO Floor Sign, 24 in H, 24 in W, Vinyl, Octagon, English, FS-24OCT-607 (FS-24OCT-607)
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (NTG-05-012)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 105)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 120)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 110)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 080)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 070)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 120)
- KEEN 6-Inch Work Boot, EE, Brown (1021467)
- Muck Boot Co Boots and Outdoor