Shop All Boots and Outdoor
Muck Boot Co
Men's Outscape Slip On
Mfr # OSS001 M 110
Zoro # G208579183
product price: $83.19
/pr
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated No
- Toe Type Plain
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # OSS001 M 110
- Zoro # G208579183
- UPC # 664911122888
- Country of Origin Viet Nam
- Category Boots and Outdoor
Dimensions
Size | 11 |
Height | 3" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | No |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Description
The Outscape Collection, by Muck Boot, was inspired by the popular Muckster II gardening collection, but given a modified silhouette for today's on-the-go consumer. The Muck Outscape Low, in black, is a slip-on rubber shoe with 100 percent waterproof performance, flexible cement construction and a Dual Density Comfort footbed with antimicrobial protection. Self-cleaning outsole lugs allow for optimal traction, a Guarded Rubber toe and heel provide durability for more extensive wear. This shoe a versatile grab and go option for daily tasks and feels like a sneaker. Pick up a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Safety Can (9100)
- MAJESTIC Majestic Winter Lined Pigskin Drivers Glove (1511P/11)
- UNCLE MIKES OT ITP Holster, Left, Size 12 (89122)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1820-RD_14X10 (U3-1820-RD_14X10)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 095)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 105)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 120)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 080)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 075)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 130)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- Muck Boot Co Foot Protection