Shop All Boots and Outdoor
Muck Boot Co
Men's Outscape Lace Up Shoe
Mfr # OSLM000 M 115
Zoro # G808578630
original price:
$135.00
37% off
new price: $84.49
/pr
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated No
- Toe Type Plain
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # OSLM000 M 115
- Zoro # G808578630
- UPC # 664911122376
- Country of Origin Viet Nam
- Category Boots and Outdoor
Dimensions
Size | 11.5 |
Height | 3" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | No |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Description
Performance and versatility are key when on the go; be it in the garden, working in the yard, hiking with the dog or for those days when you can't decide between the waterproof shoe you need and the lightweight sneaker you love. This men's lace-up outscape has the look of an athletic, but is constructed with materials that make it 100-percent waterproof. A muckskin flexible neoprene and abrasion-resisting rubber coating makes these shoes 100-percent waterproof. A guarden rubber toe and heel extend wear and the dual density bioDEWIX footbed has a NYZM for Odor control and Moisture Management. Lightweight and supportive, these shoes are comfortable for all day wear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Black Viking Thor Prof Surveyor Jacket size 2XL (406BK-XXL)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-2X)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, 3X (61920)
- MOLDEX Moldex™ 9000 Full Face Respirator, M (9002)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 110)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 085)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 090)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 130)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 120)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 110)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 140)
- Muck Boot Co Foot Protection