Shop All Boots and Outdoor
Muck Boot Co
Men's Outscape Chelsea Slip On
Mfr # OSC000 M 100
Zoro # G008578577
original price:
$124.99
15% off
new price: $105.99
/pr
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated No
- Toe Type Plain
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # OSC000 M 100
- Zoro # G008578577
- UPC # 664911110571
- Country of Origin Viet Nam
- Category Boots and Outdoor
Dimensions
Size | 10 |
Height | 6" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | No |
Toe Type | Plain |
Gender | Men's |
Color | Black |
Description
Our roots run deep! Dedicated to building footwear that is 100% MUCKPROOF, remarkably protective, exceptionally comfortable and totally waterproof,. The all new Outscape Collection inspired by the popular Muckster II gardening collection both with a new silhouette for more versatile end uses for today's on-the-go consumer. The Muck Outscape was built to provide 100% waterproof performance and versatility for active outdoor work and exploration, no matter if the task at hand is working in the garden, in the barn or out hiking with the dog. Available in two different heights ankle and low for all genders, the Outscape offers easy on/off and features a Dual Density Comfort footbed with antimicrobial protection. While self-cleaning outsole lugs allow for optimal traction, a Guarded Rubber toe and heel provide durability for more extensive wear. Performance and versatility are key when on the go and need to get the job done; be it in the garden, working in the yard, hiking with the dog or for those days when you can't decide between the waterproof boot you need and the lightweight sneaker you want to wear. The all new Outscape is the lightweight, 100% waterproof shoe designed to keep you comfortable and enable you to get more done every day. - Easy Slip On/Off with Dual Density Comfort Footbed with Slow Recovery Foam and Long Lasting Cushioning - Lightweight Cushioning Foam Midsole - Self-Cleaning Outsole Lugs for Optimal Traction and Reliability - Guarden Rubber Toe and Heel for more Durability and Extended Wear - bioDEWIX Footbed Insert Topcover with NZYM for Odor Control and Moisture Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tube Holder, Nylon (V-112)
- CONDOR Lab Coat, Polypropylene, White, 2XL, PK25 (26W798)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF101AS-BLK)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK4)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 095)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 075)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 140)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 100)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 080)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMS900 M 120)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-8)
- Muck Boot Co Foot Protection