Shop All Boots and Outdoor
Muck Boot Co
Men's Muckster Lite Clog
Mfr # MLC901 M 130
Zoro # G208578902
product price: $41.49
/pr
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Insulated No
- Toe Type Plain
- Height 3"
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # MLC901 M 130
- Zoro # G208578902
- UPC # 193715466251
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 13 |
Height | 3" |
Details
Item | Work Boot |
Waterproof | No |
Insulated | No |
Toe Type | Plain |
Gender | Men's |
Color | Brown |
Description
Introducing an innovative one-piece clog from The Original Muck Boot Co. Inspired by the Muckster collection, the Muckster Lite Clog is 50-percent lighter, offers independently verified SRC rated slip-resistant traction and provides excellent support and comfort for all-day wear. The Muckster Lite Clog is built from a high-performance, lightweight foam called Bio Lite which is ultra-durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from Bio Lite which is eco-friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. Landfill biodegradation validated utilizing the ASTM D5511-18 test method, ISO 15985. The Muckster Lite offers a lighter footprint for your feet and the planet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - Medium, 100PK (66517)
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-20-HV)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (241BF-5)
- CONDOR Knit Glove, Poly/Cotton, L, PR (4NGY6)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 080)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 100)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 120)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 060)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 100)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 100)
- ARBPRO NEO Boots With Limbwalker Soles - Size 9 1/2 (ANEO-9 1/2)
- Muck Boot Co Foot Protection