Shop All Boots and Outdoor
Muck Boot Co
Men's Muckster Lite Clog
Mfr # MLC901 M 090
Zoro # G308578697
product price: $41.45
/pr
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Insulated No
- Toe Type Plain
- Color Brown
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # MLC901 M 090
- Zoro # G308578697
- UPC # 193715466213
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 9 |
Height | 3" |
Details
Item | Work Boot |
Waterproof | No |
Insulated | No |
Toe Type | Plain |
Color | Brown |
Gender | Men's |
Description
Introducing an innovative one-piece clog from The Original Muck Boot Co. Inspired by the Muckster collection, the Muckster Lite Clog is 50-percent lighter, offers independently verified SRC rated slip-resistant traction and provides excellent support and comfort for all-day wear. The Muckster Lite Clog is built from a high-performance, lightweight foam called Bio Lite which is ultra-durable and easy to clean. The upper features side ventilation holes for breathability and drainage for water and debris. The entire clog is constructed from Bio Lite which is eco-friendlier than many other injection molded foams in the market. Bio Lite has been granted a Green Leaf certificate by Intertek, an accredited independent 3rd party testing facility, verifying that this product will properly biodegrade in bioreactor landfills. Landfill biodegradation validated utilizing the ASTM D5511-18 test method, ISO 15985. The Muckster Lite offers a lighter footprint for your feet and the planet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "French Provincial Doormat Kit" - 2 Coir Front Doormats and 1 Boot Scraper (10-108-015)
- ANSELL Coat Apron, Blue, 51 In. W (56-910)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Shade 5.0 Anti-Fog Lens, Flex Seal Series (S3435X)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1268-RD_7X5 (U7-1268-RD_7X5)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 110)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 130)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 120)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 080)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 090)
- MUCK BOOT CO Women's Outscape Slip On (OSSW001 M 065)
- XTRATUF Men's Wheelhouse 6 in Ankle Deck Boot, GREY, M, Size 15 (XMW101)
- Muck Boot Co Foot Protection