Shop All Rubber Boots
Muck Boot Co
Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot
Mfr # AVTVAMDNAM 110
Zoro # G508578657
product price: $187.99
/pr
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Tall Boot
- Toe Type Plain
- Width M
- Color Camo
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # AVTVAMDNAM 110
- Zoro # G508578657
- UPC # 664911117716
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 11 |
Height | 16" |
Details
Item | Work Boot |
Footwear Style | Tall Boot |
Toe Type | Plain |
Color | Camo |
Gender | Men's |
Waterproof | Yes |
Insulation Type | Neoprene |
Material | Rubber |
Description
Winter can be unpredictable, but your footwear shouldn't be. That philosophy lead to the development of the Muck Arctic Ice Tall Woody pull-on boot with Arctic Grip. These winter high-performance sport boots step up the warmth factor with 8mm neoprene inner boot layered with cozy fleece lining for ultimate warmth in extreme conditions. Completely waterproof, these men's 17-inch boots, with camo print, have a stretch-fit top-line binding keeps the boots snug to your legs to keep cold air out and warm air in. The new Vibram Arctic Grip All Terrain outsole with Vibram XS Trek Evo compound provides advanced traction on all terrains including wet ice, snow, mixed/loose surfaces and hard pack; superior grip no matter the season.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Liq Parti Protect One Fits All Dispos Shoe Cover WHT 400/Cs (44490)
- EASTERN METAL SIGNS AND SAFETY Road Construction Ahead Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (669-C/48-EMO-RA)
- MCR SAFETY Leather Palm Gloves, White, M, Vend, PR (VP1700M)
- NAPCO Door Style Keypad, 5-7/8" W, LCD (GEM-DK1CA)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 110)
- MUCK BOOT CO Kids' Hale Boot (KBH004 M 120)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 030)
- MUCK BOOT CO Boots, Size 9, 16" Height, Black, Plain, PR (CHH-000A/9)
- MUCK BOOT CO Muckster 2 Low, Black, 7, PR (M2L-000-BLK-070)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (ASVTA600 M 100)
- MUCK BOOT CO Men's RealTREE Edge Arctic Grip Wide Calf Boot (MHVARTE M 100)
- Muck Boot Co Rubber Boots