Shop All Rubber Boots
Muck Boot Co
Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot
Mfr # AVTVAMDNAM 100
Zoro # G508578701
product price: $187.99
/pr
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Tall Boot
- Toe Type Plain
- Width M
- Color Camo
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # AVTVAMDNAM 100
- Zoro # G508578701
- UPC # 664911117709
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 10 |
Height | 16" |
Details
Item | Work Boot |
Footwear Style | Tall Boot |
Toe Type | Plain |
Color | Camo |
Gender | Men's |
Material | Rubber |
Waterproof | Yes |
Insulation Type | Neoprene |
Description
Winter can be unpredictable, but your footwear shouldn't be. That philosophy lead to the development of the Muck Arctic Ice Tall Woody pull-on boot with Arctic Grip. These winter high-performance sport boots step up the warmth factor with 8mm neoprene inner boot layered with cozy fleece lining for ultimate warmth in extreme conditions. Completely waterproof, these men's 17-inch boots, with camo print, have a stretch-fit top-line binding keeps the boots snug to your legs to keep cold air out and warm air in. The new Vibram Arctic Grip All Terrain outsole with Vibram XS Trek Evo compound provides advanced traction on all terrains including wet ice, snow, mixed/loose surfaces and hard pack; superior grip no matter the season.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Oily Waste Can, 10 gal, Polyethylene, Black (935FLBLK)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-7)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Balaclava, Black (KCF-51)
- ARIAT FR Stretch Canvas Jacket, Navy, L (10037640)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 130)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 140)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 090)
- MUCK BOOT CO Boots Muck Chore Mid 6W (WCHM-000-BLK-06)
- MUCK BOOT CO Men's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (AVTVA900 M 100)
- MUCK BOOT CO Muck Chore Cool 16" ST, Black, 14, PR (CSCT-000-BLK-140)
- DUNLOP Size 11 Men's Steel Rubber Boot, Black (8990800)
- Muck Boot Co Rubber Boots