Shop All Rubber Boots
Muck Boot Co
Men's Mossy Oak Breakup Country Apex Mid Zip Boot
Mfr # AXMZMOC M 070
Zoro # G708578709
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Zip
- Toe Type Plain
- Width M
- Color Brown
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Muck Boot Co
- MFR # AXMZMOC M 070
- Zoro # G708578709
- UPC # 664911098329
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 7 |
Height | 8" |
Details
Item | Work Boot |
Footwear Style | Mid Zip |
Toe Type | Plain |
Color | Brown |
Gender | Men's |
Insulation Type | Non Insulated |
Waterproof | Yes |
Description
Designed for athletic hunters and outdoor enthusiasts of all types to move fast and with confidence on tough terrain, the Apex by Muck Boot is built with an innovative construction for high-endurance treks that require an athletic and agile boot with 100-percent waterproof and coupled with breathable mesh linings to provide elite protection and moisture management. This 8-inch pull-on boot features a waterproof lock-down zipper closure system on the upper, with a Velcro stretch collar for custom fit. A 5mm CR Flex-Foam neoprene liner is waterproof with exceptional comfort, flexibility, shock absorption and heat retention properties. An EVA midsole is affixed to a lugged rubber outsole for durable traction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK (39-C1300/L)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (GHP6-WHITE)
- XPOSE SAFETY Orange Safety Flags - 18 in x 18 in Orange Warning Flag, 4PK (WF-18-4-X)
- SIGNMISSION OSHA, Hearing Eye Protection Required Operating, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-DS-P-1014-L-1661)
- MUCK BOOT CO Men's Mossy Oak Breakup Country Apex Mid Zip Boot (AXMZMOC M 100)
- MUCK BOOT CO Men's Mossy Oak Breakup Country Apex Mid Zip Boot (AXMZMOC M 140)
- MUCK BOOT CO Men's Mossy Oak Breakup Country Apex Mid Zip Boot (AXMZMOC M 110)
- MUCK BOOT CO Muckster II Mid, Black, 7, PR (WM2-000-BLK-070)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 090)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 070)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- Muck Boot Co Foot Protection