Shop All Rubber Boots
Muck Boot Co
Men's Edgewater Classic Mid
Mfr # ECM300 M 130
Zoro # G508578527
original price:
$125.00
28% off
new price: $89.99
/pr
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Boot
- Toe Type Plain
- Color Green
- Width M
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # ECM300 M 130
- Zoro # G508578527
- UPC # 664911098008
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 13 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Mid Boot |
Toe Type | Plain |
Color | Green |
Gender | Men's |
Insulation Type | Neoprene |
Waterproof | Yes |
Material | Rubber |
Description
The Edgewater by Muck Boots is a classic boot that combines the comfort and warmth you need for battling the elements. This mid-height green boot, reaching 12 inches in height, will keep you dry with 100-percent waterproofing and comfortable with a 3mm Neoprene upper. Underfoot a self-cleaning outsole wraps around the entire perimeter of the boot. Clean off whatever you get into with a simple blast of the hose thanks to the quick-clean rubber overlay. Enjoy comfort with each step on an EVA footbed. Pick up your pair of these waterproof pull-on boots today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Mylar Clear Lens Cover, Adhesive Edge, Replacement Lens Cover, 17 in W x 6 in H, 25 Per Pack (20LCL)
- NATIONAL SAFETY APPAREL Chaps, Aluminized Carbon Kevlar(R) (L40NLNL38)
- ROLL PRODUCTS Label, Self-Adhesive Litho, PK250 (163-0015)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W, Yellow (TB-5-14)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 050)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 140)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 120)
- MUCK BOOT CO Hale, Black, 8, PR (HAW-000-BLK-080)
- MUCK BOOT CO Unisex Mossy Oak Country DNA Forager Tall Boot (FORMDNA M 150)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA100 M 090)
- TALON TRAX Boots, Blue, 8, Mens, 15" H, Pull On, PR (445L42)
- Muck Boot Co Rubber Boots