Shop All Rubber Boots
Muck Boot Co
Men's Edgewater Classic Mid
Mfr # ECM300 M 120
Zoro # G908578509
original price:
$125.00
28% off
new price: $89.99
/pr
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style Mid Boot
- Toe Type Plain
- Width M
- Color Green
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # ECM300 M 120
- Zoro # G908578509
- UPC # 664911097995
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 12 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Mid Boot |
Toe Type | Plain |
Color | Green |
Gender | Men's |
Waterproof | Yes |
Insulation Type | Neoprene |
Material | Rubber |
Description
The Edgewater by Muck Boots is a classic boot that combines the comfort and warmth you need for battling the elements. This mid-height green boot, reaching 12 inches in height, will keep you dry with 100-percent waterproofing and comfortable with a 3mm Neoprene upper. Underfoot a self-cleaning outsole wraps around the entire perimeter of the boot. Clean off whatever you get into with a simple blast of the hose thanks to the quick-clean rubber overlay. Enjoy comfort with each step on an EVA footbed. Pick up your pair of these waterproof pull-on boots today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bradley® Drench Shower Tester - S19-330ST (S19-330ST)
- CONDOR Disposable Pants , 2XL/3XL , Blue , polypropylene , Elastic Waist (26W848)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-L)
- ERB SAFETY Eyewear Retainer, Hi-Vis Pink, Nylon Cord (15323)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 130)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 050)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 070)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M C70)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 050)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 090)
- HONEYWELL SERVUS Oversock Boots, Sz 10, 14" H, Black, Stl, PR (75145C/10)
- Muck Boot Co Foot Protection