Shop All Rubber Boots
This Product is Discontinued
Muck Boot Co
Men's Edgewater Classic Mid (Discontinued)
Mfr # ECM300 M 100
Zoro # G508578855
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Mid Boot
- Toe Type Plain
- Color Green
- Width M
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # ECM300 M 100
- Zoro # G508578855
- UPC # 664911097971
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 10 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Mid Boot |
Toe Type | Plain |
Color | Green |
Gender | Men's |
Waterproof | Yes |
Material | Rubber |
Insulation Type | Neoprene |
Description
The Edgewater by Muck Boots is a classic boot that combines the comfort and warmth you need for battling the elements. This mid-height green boot, reaching 12 inches in height, will keep you dry with 100-percent waterproofing and comfortable with a 3mm Neoprene upper. Underfoot a self-cleaning outsole wraps around the entire perimeter of the boot. Clean off whatever you get into with a simple blast of the hose thanks to the quick-clean rubber overlay. Enjoy comfort with each step on an EVA footbed. Pick up your pair of these waterproof pull-on boots today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.