Shop All Rubber Boots
Muck Boot Co
Men's Edgewater Classic Mid
Mfr # ECM000 M 090
Zoro # G708579157
original price:
$125.00
28% off
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Boot
- Toe Type Plain
- Color Black
- Width M
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Muck Boot Co
- MFR # ECM000 M 090
- Zoro # G708579157
- UPC # 664911097858
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 9 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Mid Boot |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Material | Rubber |
Waterproof | Yes |
Insulation Type | Neoprene |
Description
The Edgewater by Muck Boots is a classic boot that combines the comfort and warmth you need for battling the elements. This mid-height black boot, reaching 12 inches in height, will keep you dry with 100-percent waterproofing and comfortable with a 3mm Neoprene upper. Underfoot a self-cleaning outsole wraps around the entire perimeter of the boot. Clean off whatever you get into with a simple blast of the hose thanks to the quick-clean rubber overlay. Enjoy comfort with each step on an EVA footbed. Pick up your pair of these waterproof pull-on boots today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, XL (4T227)
- HILLMAN 2" Blk #1 Adhesive (839380)
- BOSS Glove Mechanic X-Tough Large (5206L)
- IDEAL Wire Marker Booklet, 46-90 (775104)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 110)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 080)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 140)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 080)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 020)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 060)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (228040)
- Muck Boot Co Rubber Boots