Shop All Rubber Boots
Muck Boot Co
Men's Edgewater Classic Mid
Mfr # ECM000 M 080
Zoro # G408579150
original price:
$125.00
28% off
new price: $89.99
/pr
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Boot
- Toe Type Plain
- Color Black
- Width M
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # ECM000 M 080
- Zoro # G408579150
- UPC # 664911097841
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 8 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Mid Boot |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Insulation Type | Neoprene |
Waterproof | Yes |
Material | Rubber |
Description
The Edgewater by Muck Boots is a classic boot that combines the comfort and warmth you need for battling the elements. This mid-height black boot, reaching 12 inches in height, will keep you dry with 100-percent waterproofing and comfortable with a 3mm Neoprene upper. Underfoot a self-cleaning outsole wraps around the entire perimeter of the boot. Clean off whatever you get into with a simple blast of the hose thanks to the quick-clean rubber overlay. Enjoy comfort with each step on an EVA footbed. Pick up your pair of these waterproof pull-on boots today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Windigo Ladies Jacket, Hydro Blue, L (920HB-L)
- LIFESECURE Emergency Safety Kit (81210)
- MECHANIX WEAR Impact Gloves, XL, Black, PR (MP4X-75-011)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105685)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 090)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 130)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 100)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 100)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 100)
- MUCK BOOT CO Boots Muck Chore Mid 6W (WCHM-000-BLK-06)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 110)
- Muck Boot Co Foot Protection