Shop All Rubber Boots
Muck Boot Co
Men's Edgewater Classic Ankle Boot
Mfr # ECA000 M 130
Zoro # G108578927
original price:
$125.00
34% off
new price: $82.49
/pr
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Color Black
- Width M
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # ECA000 M 130
- Zoro # G108578927
- UPC # 193715464240
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 13 |
Height | 6" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Insulation Type | Non Insulated |
Waterproof | Yes |
Material | Rubber |
Description
The Edgewater is built for those who love the great outdoors. This boots offer an all-terrain outsole for protection, grip and stability. It features a self-cleaning outsole that is excellent in mud, snow, and dirt. This boot has a reinforced, protective rubber shell, focusing on the heel and toe for extra durability. The upper of the Edgewater is composed of neoprene and rubber, making it 100% waterproof, quick drying and lightweight. This boot is an excellent choice for the outdoorsman who is looking for long lasting quality, performance, and comfort while in the elements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 11 WESTSIDE ST, MENS PR (N1430-11M)
- DELTANA Numbers, Solid Brass Lifetime Brass 4" (RN4-0)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Gray (MPT-08-009)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, M (60580)
- MUCK BOOT CO Boots Muck Chore Mid 9W (WCHM-000-BLK-09)
- MUCK BOOT CO Muckster II Mid, Black, 10, PR (WM2-000-BLK-100)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 140)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 140)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ900 M 120)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (ASVTA600 M 100)
- VIKING Size 11 Unisex Steel Rubber Boot, Black/Yellow (VW49-11)
- Muck Boot Co Foot Protection