Shop All Rubber Boots
Muck Boot Co
Men's Edgewater Classic Ankle Boot
Mfr # ECA000 M 070
Zoro # G708578587
original price:
$125.00
34% off
new price: $82.49
/pr
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Width M
- Color Black
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # ECA000 M 070
- Zoro # G708578587
- UPC # 193715464189
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 7 |
Height | 6" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Waterproof | Yes |
Material | Rubber |
Insulation Type | Non Insulated |
Description
The Edgewater is built for those who love the great outdoors. This boots offer an all-terrain outsole for protection, grip and stability. It features a self-cleaning outsole that is excellent in mud, snow, and dirt. This boot has a reinforced, protective rubber shell, focusing on the heel and toe for extra durability. The upper of the Edgewater is composed of neoprene and rubber, making it 100% waterproof, quick drying and lightweight. This boot is an excellent choice for the outdoorsman who is looking for long lasting quality, performance, and comfort while in the elements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Orange Delineator Post with Base, 45 In, 4 Pack (DL1-OR-10-KT-4)
- NMC State Reserved Parking Handicapped Van Accessible Michigan Sign, TMS319G (TMS319G)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, XXL, PR (EXO-MIGB-06-XXL)
- VESTIL YELLOW BARRIER 48" W/FLAT FEET (PRAIL-48-Y-FF)
- MUCK BOOT CO Men's Edgewater Classic Ankle Boot (ECA000 M 060)
- MUCK BOOT CO Men's Edgewater Classic Ankle Boot (ECA000 M 050)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 010)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 060)
- MUCK BOOT CO BOOTS MUCKMASTR BLK 12M (MMH-500A-BL-120)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW103 M 050)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (228040)
- Muck Boot Co Foot Protection