Shop All Rubber Boots
Muck Boot Co
Men's Edgewater Classic 6 in Ankle
Mfr # ECA333 M 150
Zoro # G908579063
original price:
$125.00
34% off
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Width M
- Color Olive Green
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Muck Boot Co
- MFR # ECA333 M 150
- Zoro # G908579063
- UPC # 193715464370
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 15 |
Height | 6" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Olive Green |
Gender | Men's |
Insulation Type | Non Insulated |
Material | Rubber |
Waterproof | Yes |
Description
The Edgewater is built for those who love the great outdoors. This boots offer an all-terrain outsole for protection, grip and stability. It features a self-cleaning outsole that is excellent in mud, snow, and dirt. This boot has a reinforced, protective rubber shell, focusing on the heel and toe for extra durability. The upper of the Edgewater is composed of neoprene and rubber, making it 100% waterproof, quick drying and lightweight. This boot is an excellent choice for the outdoorsman who is looking for long lasting quality, performance, and comfort while in the elements. - 100% Waterproof, 100% MUCKPROOF - 5mm Neoprene Bootie for Comfort and Performance - Breathable Mesh Sandwich Lining Improves Air Circulation - Self-Cleaning Calendered Outsole Excels in Mud, Snow and Dirt - Extra Layers of Rubber for Protection and Durability - Double Heel and Toe Reinforcement - bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management - ASTM F2892-18 EH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, PK5, 7270-1HV-PK (7270-1HV-PK)
- ANSELL Cut Resistant Glove, 8, 18G Black, PR (11-757)
- GAME WORKWEAR The Workzone Vest, Pink, Size Small/Medium (I-35E)
- KASK KASK Super Plasma Work Helmet - Blue (KASKSPW-BL)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 080)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 060)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 050)
- MUCK BOOT CO Women's Originals Tall Boot (OTW901 M 070)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 100)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 140)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 9 (XAN3P/2080AZ532-09)
- Muck Boot Co Rubber Boots