Shop All Rubber Boots
Muck Boot Co
Men's Edgewater Classic 6 in Ankle
Mfr # ECA333 M 070
Zoro # G108579412
original price:
$125.00
34% off
new price: $82.49
/pr
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Ankle Boot
- Toe Type Plain
- Color Olive Green
- Width M
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # ECA333 M 070
- Zoro # G108579412
- UPC # 193715464295
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 7 |
Height | 6" |
Details
Item | Work Boot |
Footwear Style | Ankle Boot |
Toe Type | Plain |
Color | Olive Green |
Gender | Men's |
Waterproof | Yes |
Material | Rubber |
Insulation Type | Non Insulated |
Description
The Edgewater is built for those who love the great outdoors. This boots offer an all-terrain outsole for protection, grip and stability. It features a self-cleaning outsole that is excellent in mud, snow, and dirt. This boot has a reinforced, protective rubber shell, focusing on the heel and toe for extra durability. The upper of the Edgewater is composed of neoprene and rubber, making it 100% waterproof, quick drying and lightweight. This boot is an excellent choice for the outdoorsman who is looking for long lasting quality, performance, and comfort while in the elements. - 100% Waterproof, 100% MUCKPROOF - 5mm Neoprene Bootie for Comfort and Performance - Breathable Mesh Sandwich Lining Improves Air Circulation - Self-Cleaning Calendered Outsole Excels in Mud, Snow and Dirt - Extra Layers of Rubber for Protection and Durability - Double Heel and Toe Reinforcement - bioDEWIX Dry Footbed Insert Topcover with NZYM for Odor Control and Moisture Management - ASTM F2892-18 EH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP ONGUARD HAZMAX Regular Steel Toe Boots Size 13 (WPL3213)
- OAKLEY SI Flak 2.0 XL Desert w/ Prizm Tungsten Polar (OO9188-8459)
- JACKSON SAFETY Sweatband Replace Accessory Bump Cap Minor Bumps PK12 (18428)
- 3M PROTECTA Full Body Harness, S, Polyester (1161417)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 050)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 080)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 130)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA100 M 070)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 010)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 050)
- MUCK BOOT CO Edgewater Classic High, Brown, 12, PR (ECH-900-BRN-120)
- Muck Boot Co Foot Protection