Shop All Plain-Toe Work Boots and Shoes
Muck Boot Co
Men's Chore Farm Leather Chelsea Boot
Mfr # CLLP901 M 120
Zoro # G008578959
product price: $160.99
/pr
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Caramel
- Material Rubber
- Gender Men's
- Toe Type Plain
- Footwear Style Chelsea Slip On Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muck Boot Co
- MFR # CLLP901 M 120
- Zoro # G008578959
- UPC # 664911120259
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | M |
Height | 6" |
Details
Color | Caramel |
Material | Rubber |
Gender | Men's |
Toe Type | Plain |
Footwear Style | Chelsea Slip On Boot |
Waterproof | Yes |
Item | Work Boot |
Insulation Type | Non Insulated |
Description
Over two decades in and around the barnyard has taught us a thing or two about the type of materials needed in our footwear to stand up to the Acidic and Alkali elements found in and around barns. We have had success in using the rubber and neoprene found in the majority of our line, but we wanted to offer an alternative as well. So we pushed our design team to find a leather solution that holds up to our 100% MUCKPROOF standards and after years of experimentation we are proud to now offer a new Barn Leather Collection of boots that hold up to our high standards of quality and protection. The leather in these boots is not only Barnyard Proof but also resistant to fire and lime while being 100% waterproof. The outsole stands up to oil, gas and diesel fuel while being slip resistant on hard flat surfaces. All this while being supportive and comfortable as we wrapped all this technology around a footbed designed like the bucket seat of a pickup truck. The Chore Barn Leather collection, tough enough for your worst days - handsome enough for your best.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade System, 4 Polypropylene Panels (6EGH1)
- LYLE No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1017-NA_10x14 (U1-1017-NA_10x14)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-425)
- PORTWEST Iona Cotton Coverall, L (C814)
- MUCK BOOT CO Men's Chore Farm Leather Chelsea Boot (CLLP901 M 080)
- MUCK BOOT CO Men's Chore Farm Leather Chelsea Boot (CLLP901 W 080)
- MUCK BOOT CO 13 Men's Black (CHS-000A/13)
- MUCK BOOT CO 14 Men's Black (CHS-000A/14)
- MUCK BOOT CO 12 Men's Black (CHS-000A/12)
- MUCK BOOT CO 9 Men's Black (CHS-000A/9)
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-5M, PR (8200-5M)
- Muck Boot Co Plain-Toe Work Boots and Shoes